Beli Multimeter Manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Multimeter Digital (Multitester)
    Mulai

    Rp369.900

    KRISBOW Multimeter Digital (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  2. EZREN Multimeter Digital (Multitester)
    Mulai

    Rp139.900

    EZREN Multimeter Digital (Multitester)
    Deskripsi:
    Paket:- 1 X Digital Multimeter- 2 X Garis Tes- 1 X Panduan Pengguna
    atribut:
    • Color: Red
    • DC Voltage: 200mV-2V-20V-200V-1000V ± 3%
    • AC Voltage: 200mV-2V-20V-200V-750V ± 3%
    • DC Current: 20mA-200mA-20A ± 3%
    • Backwitch: 2m-20m-200m-20A ± 3%
    • Measurement of Resistance (ohm): 200-2k-20k-200k-2M-20MΩ-200MΩ ± 3%
    • Capacitance Measurement F.: 20nF-200nF-2uF-200uF ± 3%
    • Mu- || Power Measurement -1.5V: Socket Measurement Needs to Accept (MA)
    • Continuity Examination (Buzzer): Yes (a decrease in advanced pressure)
    • 3 1/2 LCD Screen: Count 1999
    • Diode Measurement: Yes
    • Tertiary Tube Measurement: Yes
    • Firewire Discrimination: Yes
    • Overload Protection: Yes
    • Low Voltage Symbol Display: Yes
    • Automatic Shutdown Function: Yes (about 15 minutes)
    • Drive Power: Battery 9V
    • Product Size (mm/inch): 180x90x35/7.09x3.54x1.38
  3. KRISBOW Automotive Multimeter (Multitester)
    Mulai

    Rp1.099.900

    KRISBOW Automotive Multimeter (Multitester)
    atribut:
    • Frequency: 320 Hz to 32 kHz
    • Temperature: -20 to 320 Degrees Celcius
    • Dimensions (mm): 189x91x31.5
  4. KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  5. TESTO Multimeter Digital (Multitester)
    Mulai

    Rp4.299.900

    TESTO Multimeter Digital (Multitester)
    Deskripsi:
    The testo digital multimeter is the multitasker for all important professionals in the electricity sector. It enables you to carry out both simple and demanding electrical measuring tasks more reliably than ever before. The testo automatically detects the appropriate measurement parameter via the socket assignment and so prevents dangerous incorrect settings. The testo multimeter can also be used for industrial applications, such as troubleshooting in large electrical systems. And the integrated low-pass filter achieves more accurate measurement results on frequency converter controlled motors.Temperatures can also be measured with this multimeter in addition to electrical parameters. You will need the clip-on type K thermocouple adapter and a temperature probe (both items can be ordered separately).
    atribut:
    • Dimensions (mm): 167x85x45
    • Display Size: 2 lines
    • Display Type: LCD (Liquid Crystal Display)
    • Interface: 4 Measuring jacks
    • Internal_resistance: 11 MOhm (AC / DC)
    • Operating Humidity: 0 to 80 %RH
    • Operating Temperature (°C): -10 to +50
    • Product Color : Black
    • Protection Class: IP64
    • Standards: EN 61326-1; EN 61010-2-033; EN 61140
    • Storage Temperature: -15 to +60 °C
    • Weight (g): 340
  6. Oxford Precision Multimeter Digital AC/DC Compact (Multitester)
    Mulai

    Rp789.900

    Oxford Precision Multimeter Digital AC/DC Compact (Multitester)
    atribut:
    • Additional Features: Manual Ranging
    • Max. DC Current (A): 10
    • Max. AC Current (A): 10
    • Part Number: OXD5161325K
    • Voltage (V): Max. 600 (AC); Max. 600 (DC);
    • Weight (g): 200
  7. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  8. TEKIRO Hand Drum Pump (Pompa Oli Manual)
    Mulai

    Rp1.599.900

    TEKIRO Hand Drum Pump (Pompa Oli Manual)
    Deskripsi:
    BERHADIAH JAKET PARASUT HITAM TEKIROuntuk melumasi / mengisi dan menyedot oli pada transisi manual/gardan mobil /bis/truck dengan kapasitas besar sehingga pengisian oli lebih cepat dengan dimensi 780mm 295mm 440mmFungsinya :Mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.Material : steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 18
    • Dimension 7 (mm): 1500
  9. KRISBOW Multimeter Digital Bench Type (Multitester)
    Mulai

    Rp3.299.900

    KRISBOW Multimeter Digital Bench Type (Multitester)
    atribut:
    • Frequency: 2kHz/200kHz : '+/-(1.2%+10)
    • Dimensions (mm): 300x245x105
  10. Extech CAT IV Pocket Multimeter+NCV (Multitester)
    Mulai

    Rp1.599.900

    Extech CAT IV Pocket Multimeter+NCV (Multitester)
    Deskripsi:
    Affordable pocket sized multimeter that’s fully loaded with 7 functions including built-in Non-Contact Voltage (NCV) detector, AC/DC Voltage, Current, Resistance, and Battery Test!
    atribut:
    • NC Voltage Detector: 100 to 600V AC
    • DC Voltage: 500V
    • AC Voltage (max res): 500V
    • DC Current (max res): 200mA
    • Resistance (max res): 2000k Omega
    • Battery Test (V): 9
    • Dimensions: 108x53x32mm
  11. Amprobe HVAC Multimeter (Multitester)
    Mulai

    Rp3.199.900

    Amprobe HVAC Multimeter (Multitester)
    Deskripsi:
    Designed primarily for HVAC professionals, the AM-520 autoranging digital multimeter offers all the most commonly used HVAC digital multimeter features such as temperature, micro amps to troubleshoot flame sensors, and capacitance to check motor startup capacitors. With its CAT III safety rating, this high voltage multimeter measures a broad range of electrical parameters. The backlit LCD display makes it easy to read, and it’s easy to use with non-contact voltage detection, the “third hand” probe holder, and the built-in flashlight.
    atribut:
    • AC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
    • DC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
    • Capacitance (nF)/(µF)/(mF): 40, 400/4000, 40, 400/40
    • Temperature (°F/°C): -40 - 1832/-40 - 1000
    • Frequency Range (Hz-MHz): 10 - 10
    • Resistance (ohm/kΩ/MΩ): 400/4000, 40, 400/4000, 40
    • Voltage (V): 4000, 40, 400, 600 (AC); 4000, 40, 400, 600 (DC)
  12. Amprobe Clamp Multimeter (Multitester)
    Mulai

    Rp3.199.900

    Amprobe Clamp Multimeter (Multitester)
    Deskripsi:
    The Amprobe ACD-10 PLUS clamp multimeter has thinner jaws than standard digital clamp multimeters (only 0.4″/10mm thick) allowing access to tight measurement areas and still handles conductors up to 1.0 (25mm).It combines the convenience and flexibility of an AC/DC current clamp meter with the most frequently used digital multimeter functions, including ac/dc current and voltage, capacitance, and frequency.
    atribut:
    • Voltage (V): 400, 4000, 40, 600 (DC)
    • AC Current (A): 40, 400, 600
    • Resistance (µΩ): 400
    • Capacitance (nF): 500
    • Frequency (Hz): 40 -400
    • Accommodates conductors (mm): 25
  13. Amprobe Electrical Contractor Multimeter (Multitester)
    Mulai

    Rp3.599.900

    Amprobe Electrical Contractor Multimeter (Multitester)
    Deskripsi:
    The Amprobe AM-530 autoranging digital multimeter is the multimeter of choice for professional electrical contractors. The AM-530 is a True-rms digital multimeter so it accurately measures voltage on systems affected by harmonics. With its full menu of digital multimeter features, you can use it to: measure and verify the presence of voltage before connecting new equipment or performing repairs; run new wiring; check continuity of electrical connections; identify blown fuses; troubleshoot motors or check transformers. The CAT III 600 V safety rating provides an extra measure of safety for high voltage multimeter applications. Its built-in flashlight helps you see wire colors in the dark and “third hand” probe holder gives you an extra hand when you need it.
    atribut:
    • AC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
    • DC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
    • Capacitance (nF)/(µF)/(mF): 40, 400/4000, 40, 400/40
    • Temperature (°F/°C): -40 - 1832/-40 - 1000
    • Frequency Range (Hz-MHz): 10 - 10
    • Resistance (ohm/kΩ/MΩ): 400/4000, 40, 400/4000, 40
    • Voltage (V): 4000, 40, 400, 600 (AC); 4000, 40, 400, 600 (DC)
  14. Amprobe Industrial Multimeter (Multitester)
    Mulai

    Rp8.599.900

    Amprobe Industrial Multimeter (Multitester)
    Deskripsi:
    The Amprobe AM-570 autoranging digital multimeter is one of the best digital multimeters in its class. Designed for professional electricians who need to maintain service or troubleshoot advanced electrical systems in the most demanding environments, the AM-570 high voltage multimeter is packed full of professional digital multimeter features. With True-rms accuracy for measuring voltage in noisy environments, dual thermocouples for differential temperature measurements, low impedance mode to detect stray voltage, and a low pass filter to accurately measure the voltage on variable frequency drives, the AM-570 takes care of quick go/no-go checks with a single tool.
    atribut:
    • AC Current (μA)/(mA)/(A): 600, 6000/60, 500/ 10
    • DC Current (μA)/(mA)/(A): 600, 6000/60, 500/ 10
    • Capacitance (nF)/(µF)/(mF): 60, 600/6000, 60, 600/60
    • Temperature (°F/°C): -40 - 1832/-40 - 1000
    • Duty Cycle (%): 10 -90
    • Frequency (Hz/kHz/MHz): 60, 600/6000, 60, 600/6000, 60
    • Resistance (ohm/kΩ/MΩ): 600/6000, 60, 600/6000, 60
    • Voltage (V): 6000, 60, 600, 1000 (AC); 6000, 60, 600, 1000 (DC)
  15. Amprobe Commercial/Residential Multimeter (Multitester)
    Mulai

    Rp1.999.900

    Amprobe Commercial/Residential Multimeter (Multitester)
    Deskripsi:
    Compact yet tough, the Amprobe AM-510 autoranging digital multimeter delivers rugged, accurate performance for light commercial and advanced residential applications like rewiring an electrical panel, installing heated floors and light fixtures, troubleshooting and repairing home appliances, electrical sockets, and automotive electrical problems. Its CAT III safety rating and ease of use make it ideal for high voltage multimeter applications. Innovative digital multimeter features expedite go/no-go checks, and the built-in flashlight makes it easy to see wires and fuses in the dark. Plus a rubber tilt stand and a probe holder give you a “third-hand” when you need it.
    atribut:
    • AC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
    • DC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
    • Capacitance (nF)/(µF): 40, 400/4000, 40, 100, 4000
    • Temperature (°F/°C): -40 - 1832/-40 - 1000
    • Frequency Range (Hz-MHz): 10 - 10
    • Resistance (ohm/kΩ/MΩ): 400/4000, 40, 400/4000, 40
    • Voltage (V): 4000, 40, 400, 600 (AC); 4000, 40, 400, 600 (DC)
  16. FLUKE Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    Designed for basic electrical testing and provides reliable measurements to residential, commercial and heating and air conditioning technicians. This lightweight multimeter is small enough to fit in one hand, yet rugged enough to withstand daily use in the coming years. If you want a professional and affordable multimeter, this Digital Multimeter is the best choice.
    atribut:
    • DC Voltage Range (V): 6/60/600 (DC)
    • Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
    • Altitude Used: 2000m, (storage) 12000m
    • Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
    • Dimensions (mm): 130x65x27
    • Frequency (Hz): 50/500 / 5k / 50k / 100k
    • Loading: 0.6 / 6/60/600
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
    • Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
    • Power Supply: 2 AAA batteries
    • Weight (g): 160
  17. FLUKE Remote Display Digital Multimeter
    Mulai

    Rp11.999.900

    FLUKE Remote Display Digital Multimeter
    atribut:
    • Battery Life (hour): 400
  18. Custom Multimeter Digital dengan A Clamp (Multitester)
    Mulai

    Rp4.899.900

    Custom Multimeter Digital dengan A Clamp (Multitester)
    Deskripsi:
    Usage:Measurement of electriccurrent, voltage, resistance, frequency, etc in plant and various workplaces, etc
    atribut:
    • Accessories: Instruction manual, probe cover
    • Weight (g): About 175
    • Power: AAA battery x2
    • Resistance (omega): Range: 660.0, 6.600K, 66.00K, 660.0K, 6.600M, 66.00M Resolution: 0.1,0.001 K, 0.01K, 0.1K, 0.001M, 0.01M_ Accuracy: +/-(1.0%rdg+5dgt)/660.0, 6.600K, 66.00K, 660.0K, +/-(2.0%rdg+5dgt)/6.600M, +/-(3.0%rdg+5dgt)/66.00M
    • Dimensions (Width W x Height H x Depth D) (mm): 81x130x24
    • DC Current (DCA): Range: 66A, 120A Resolution: 0.01A, 0.1A Accuracy: +/-(2.0%rdg+10dgt), +/-(2.0%rdg+5dgt)
    • Alternating Current (ACA): Range: 66A, 120A Resolution: 0.01A, 0.1A Accuracy: +/-(2.0%rdg+5dgt)
    • DC Voltage (DCV): Range: 660.0mV, 6.600V, 66.00V, 600.0V Resolution: 0.1mV, 0.001V, 0.01V, 0.1V Accuracy: +/-(1.0%rdg+3dgt)
    • AC Voltage (ACV): Range: 660.0mV, 6.600V, 66.00V, 600.0V Resolution: 0.1mV, 0.001V, 0.01V, 0.1V Accuracy: +/-(1.5%rdg+5dgt)
  19. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
Daftar Harga Multimeter Manual Terbaru April 2026
KRISBOW Multimeter Digital (Multitester)Rp369.900
EZREN Multimeter Digital (Multitester)Rp139.900
KRISBOW Automotive Multimeter (Multitester)Rp1.099.900
KYORITSU Multimeter Digital (Multitester)Rp1.599.900
KYORITSU Multimeter Digital dengan AC/DC Clamp SensorRp2.499.900
TESTO Multimeter Digital (Multitester)Rp4.299.900
Oxford Precision Multimeter Digital AC/DC Compact (Multitester)Rp789.900
KYORITSU Multimeter Digital (Multitester)Rp959.900
TEKIRO Hand Drum Pump (Pompa Oli Manual)Rp1.599.900
KRISBOW Multimeter Digital Bench Type (Multitester)Rp3.299.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)